4' 13W T8 LED Lamp, 50K

Item #: 1688069

Cat #: LED13T8L48FGDIM850SUBG9

UPC: 046135406942

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 48 Inch, 13 Watt, 2100 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Type A Ballast Driven, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40694*

Overview

LED Lamp, T8, 48 Inch, 13 Watt, 2100 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Type A Ballast Driven, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40694*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.
Also known as: 046135406942, LED13T8L48FGDIM850SUBG9

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)