4' 24W T5 LED Lamp, 41K

Item #: 1687905

Cat #: LED24T5HO/L48/FG/841/BF

UPC: 046135406102

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5HO Ballast-Free, 4 Foot, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 40610* *Sylvania Part # 40610*

Overview

LED Lamp, T5HO Ballast-Free, 4 Foot, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 40610* *Sylvania Part # 40610*
LEDlescent T5HO Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps by bypassing the existing ballast to operate directly on 120-277V.
Also known as: 046135406102, LED24T5HO/L48/FG/841/BF

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Lumens: 3500
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)