![Explosion-Proof Conduit Body, Type: TB, 3/4" Malleable Iron Explosion-Proof Conduit Body, Type: TB, 3/4" Malleable Iron](https://rexel-cdn.com/products/appertb75.jpg?i=07618658-9610-41C1-A07F-D25BC6F9689A&f=420)
Explosion-Proof Conduit Body, Type: TB, 3/4" Malleable Iron
Item #:
168789
Cat #:
ERTB75
UPC:
781381302951
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: T, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302951, ERTB75
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)