32A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 1687485

Cat #: FAZ-C32/1-NA-DC-SP

UPC: 015081636598

Sign In or Register to view pricing and more.
Documents & Guides
32 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

32 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081636598, FAZ-C32/1-NA-DC-SP

Specifications

Amps: 32
Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 32
Volts DC: 125
Poles: 1
Family / Style: FAZ-DC
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)