Junction Box, NEMA 4X, Clamp Cover, 16 x 14 x 6", Stainless Steel

Item #: 16874

Cat #: A1614NFSS

UPC: 783510569709

Sign In or Register to view pricing and more.
Junction Box, NEMA 4X, Clamp Cover, 16 x 14 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Clamp Cover, 16 x 14 x 6 Inch, Stainless Steel
nVent Hoffman's Clamp Cover Junction Boxes are used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510569709, A1614NFSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 14 in
Height: 16 in
Depth: 6 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)