This product has been discontinued.
6" Disk Light, 10.5W, 900L, 4000k, 120V Dimmable
Item #: 1687290
Cat #: DS6-900L-40K-U1
UPC: 849665022879
Sign In or Register to view pricing and more.
Documents & Guides
LED Disk Light, 6", 10.5 Watt, 900 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
Overview
LED Disk Light, 6", 10.5 Watt, 900 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
Cree LED bulbs are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers. This list was generated from lab testing of samples and your results may vary.
Also known as: 849665022879, DS6-900L-40K-U1
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Lumens: | 900 |
Diameter: | 6 in |
Wattage: | 10.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 900 |
Wattage: | 10.500 |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)