M12™ Radio + Charger

Item #: 1687192

Cat #: 2951-20

UPC: 045242545674

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Wireless Radio + Charger, Bluetooth® Connectivity, 2.1A USB Charger, AM/FM radio

Overview

M12™ Wireless Radio + Charger, Bluetooth® Connectivity, 2.1A USB Charger, AM/FM radio
Our M12™ Radio + Charger delivers you unmatched sound for its size, allowing you to turn it up on and off the jobsite. This Bluetooth speaker with radio has a sleek integrated design, giving you various hanging options with a self-centering keyhole and hollow handle for pass-through hanging. These features provide enhanced portability for the freedom to hang it up wherever you go. This jobsite speaker radio has an IP54 rating, increasing durability with water and debris resistance. Pair with our M12™ CP 2.0 Battery for 10 hours of runtime or use the included 12V DC port to keep your M12™ Batteries charged up throughout the day. Get our M12™ Radio + Charger to CHARGE UP. HANG UP. TURN UP.
Also known as: 045242545674, 2951-20

Specifications

Type: Radio, Bluetooth
Volts DC: 12
Type: Radio, Bluetooth
Volts DC: 12

Customer Reviews

No reviews for this product
(0)