Heavy Duty Cable Tie, 20.3"/250lb, Black

Item #: 1687173

Cat #: T250R0HIRUVX2

UPC: 089306115175

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 20.3" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 20.3" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306115175, T250R0HIRUVX2

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Nylon
Length: 20.360 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Black
Length: 20.360 in

Customer Reviews

No reviews for this product
(0)