Safety Switch, 600A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 168704

Cat #: DH326NRK

UPC: 782113207421

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113207421, DH326NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)