30W (6A) USB Dual Wall Outlet Charger with 15A

Item #: 1686974

Cat #: T5635-B

UPC: 078477979297

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Brown

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Brown
POWERFUL – 30W charge on a single port. Up to 2x the charging power with PD-enabled devices INNOVATIVE – USB Type-C or USB-C provides faster charging and is emerging as the standard port on many phones, tablets and laptops ENHANCED SAFETY – Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets FAST CHARGING – Smart chip ensures each device gets the power level it needs to charge fast and efficiently
Also known as: 078477979297, T5635-B

Specifications

Color: Brown
Amps: 15
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)