![Wireway, Box Connector Wireway, Box Connector](https://rexel-cdn.com/products/image.jpg?i=BFF794B7-12B6-4EEC-8C81-71BC2C108C08&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Box Connector, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Overview
Wireway, Box Connector, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF88LB should be used on the inside of the enclosure to ensure a tight seal.
Also known as: 783510193706, F88LB
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)