Halogen Lamp, R20, 35W, 120V

Item #: 168666

Cat #: 35R20/HAL-120V

UPC: 046135100772

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 310, CRI: 100, Standard Case Qty: 6 *Sylvania Part # 10077*

Overview

Halogen Lamp, 35 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 310, CRI: 100, Standard Case Qty: 6 *Sylvania Part # 10077*
Also known as: 046135100772, 35R20/HAL-120V

Specifications

Wattage: 35
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Lumens: 310
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Light Technology: Halogen
Wattage: 35
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2750 (Warm White)
Lumens: 310
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)