Safety Switch, 1200A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 168665

Cat #: DH328NRK

UPC: 782114313008

Sign In or Register to view pricing and more.
1200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R

Overview

1200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: 782114313008, DH328NRK, Fusible Disconnect

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)