5"/6" LED Retrofit

Item #: 1686293

Cat #: L85DR56D3530KCQ

UPC: 762148192718

Sign In or Register to view pricing and more.
Documents & Guides
** OBSOLETE ** 5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 850, Color Temperature: 3000K, Beam Angle 110°, Color: White Trim. Life: 35,000 Hours. Replaces up to 85W Incandescent. Dimmable. Title 24 JA8-2016-E and Title 20. ** See sub, Platt item #2029132: TCP LEDDR56FL30KCQ.

Overview

** OBSOLETE ** 5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 850, Color Temperature: 3000K, Beam Angle 110°, Color: White Trim. Life: 35,000 Hours. Replaces up to 85W Incandescent. Dimmable. Title 24 JA8-2016-E and Title 20. ** See sub, Platt item #2029132: TCP LEDDR56FL30KCQ.
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148192718, L85DR56D3530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Angle: 110°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 10.500
Dimmable: Yes
Lumens: 850
Color: White
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)