Helagaine Braided Sleeving, 8mm, Gray

Item #: 1686288

Cat #: 170-20800

UPC: 089306333814

Sign In or Register to view pricing and more.
Documents & Guides
Helagaine Braided Sleeving, 8 mm Dia, PA66, Gray, 328ft/Reel

Overview

Helagaine Braided Sleeving, 8 mm Dia, PA66, Gray, 328ft/Reel
Helagaine Nylon Polyamide Expandable Braided Sleeving is a pliable yet durable sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion.
Also known as: 089306333814, 170-20800

Specifications

Material: Polyester
Color: Gray
Diameter: 8 mm
Length: 328 ft
Material: Polyester
Diameter: 8 mm
Color: Gray
Length: 328 ft

Customer Reviews

No reviews for this product
(0)