4' LED Ceiling Wrap

Item #: 1686106

Cat #: 65-1096

UPC: 045923670961

LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 3000K - White Finish - 120-277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 3000K - White Finish - 120-277V
Satco's 65-1096 40 watt, 4 foot LED ceiling wrap is an innovative lighting solution for commercial and residential applications. Illuminate kitchens, hallways, and work areas with this slim, maintenance free, LED fixture that provides even light distribution. Stylish, yet simple, this LED ceiling wrap delivers 50,000 hours of warm white light.
Also known as: 045923670961, 65-1096

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Lumens: 3200
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)