Filter Fan, Side Mount, Fits 4", 230V AC, Non-Metallic

Item #: 16860

Cat #: TFP42

UPC: 783510413590

Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan, Side Mount, Fits 4 Inch, 230V AC, Non-Metallic

Overview

Filter Fan, Side Mount, Fits 4 Inch, 230V AC, Non-Metallic
Also known as: 783510413590, TFP42

Specifications

IP/NEMA Rating: NEMA 1
Material: Plastic
Diameter: 4 in
IP/NEMA Rating: NEMA 1
Diameter: 4 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)