LED Round Downlight, Surface Mount

Item #: 1685941

Cat #: JSF-7IN-10LM-30K-90CRI-120-FRPC-WH-M6

UPC: 191723065077

Sign In or Register to view pricing and more.
Documents & Guides
LED Round Downlight, Surface Mount, Diameter: 7", Lumens: 1000, Color Temperature: 3000K, CRI: 90, White

Overview

LED Round Downlight, Surface Mount, Diameter: 7", Lumens: 1000, Color Temperature: 3000K, CRI: 90, White
Sleek, ultra-low profile energy efficient LED surface mount downlights in multiple sizes from 5" to 13" • Provides economical installation by mounting directly over standard and fire-rated junction boxes • Optional finish trims and shrouds available for custom, designer look similar to standard recessed downlights • Provides general illumination in residential and commercial applications including multi-family and hospitality • Ideal for use in corridors, living spaces, closets, hallways, pantries, stairways, outdoor covered areas and much more.
Also known as: 191723065077, JSF-7IN-10LM-30K-90CRI-120-FRPC-WH-M6

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Mounting: Surface
Color: White
Light Technology: LED
Lumens: 1000
Diameter: 7 in
Color: White
Color Temperature: 3000 (Warm White)
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)