NM Conduit, 0.75", Black, 100Ft

Item #: 1685801

Cat #: 166-90266

UPC: 089306370727

Sign In or Register to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.75" Dia, Nylon PA12 Slit, Black, 100 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 0.75" Dia, Nylon PA12 Slit, Black, 100 ft/Std. Reel
A standard weight corrugated conduit made of PA12 nylon that offers superior impact resistance, making it ideal for protecting wire and cable bundles in conditions with continual movement or bending. This material is highly resistant to UV light, solvents and oils. Combine with HelaGuard non-metallic fittings to achieve IP66 or greater protection against water, wind and dirt.
Also known as: 089306370727, 166-90266

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Black
Family / Style: HelaGuard
Length: 100 ft
Color: Black
Diameter: 0.750 in
Family / Style: HelaGuard

Customer Reviews

No reviews for this product
(0)