Nova T Receptacle, 20A, Brown

Item #: 168536

Cat #: NTR-20-BR

UPC: 027557679152

Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Brown, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Brown, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Duplex 20 A receptacle, 125V/20A in brown
Also known as: 027557679152, NTR-20-BR

Specifications

Type: Grounding, Receptacle, Residential Grade, Decora
Color: Brown
Amps: 20
Gangs: 1
Volts AC: 125
Mounting: Input
Family / Style: Nova T
Type: Grounding, Receptacle, Residential Grade, Decora
Amps: 20
Volts AC: 125
Family / Style: Nova T
Color: Brown
Gangs: 1
Mounting: Input

Customer Reviews

No reviews for this product
(0)