Nova T Receptacle, 20A, Light Almond

Item #: 168535

Cat #: NTR-20-LA

UPC: 027557092586

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Light Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Light Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Duplex 20 A receptacle, 125V/20A in light almond
Also known as: 027557092586, NTR-20-LA

Specifications

Color: Light Almond
Type: Wallplate, Architectural
Volts AC: 120, 125
Amps: 20
Gangs: 1
Mounting: Screwless
Family / Style: Nova T
Color: Light Almond
Volts AC: 120, 125
Gangs: 1
Family / Style: Nova T
Type: Wallplate, Architectural
Amps: 20
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)