Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male, 1m

Item #: 168523

Cat #: 1585D-M4TBJM-1

UPC: 612598689743

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 1 meter

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 1 meter
1585 Ethernet Cables, 4 Conductors, M12, Straight Male, Standard, RJ45, Straight Male, Teal Robotic TPE, 100BASE-TX, 100 Mbit/s, 4 Conductor, Teal TPE, Flex Rated
Also known as: 612598689743, 1585D-M4TBJM-1

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 1 m
Conductors: 2 Pair
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Conductors: 2 Pair
Color: Teal
Length: 1 m

Customer Reviews

No reviews for this product
(0)