Breaker, 15A, 1P, 120/240V, 10 kAIC, Combination Arc Fault

Item #: 168515

Cat #: CL115CAF

UPC: 786685271507

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Classified Combination Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI. ***For Replacement Purposes Only***

Overview

15 Amp, 1-Pole, Classified Combination Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI. ***For Replacement Purposes Only***
Also known as: 786685271507, CL115CAF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)