Drive, Servo, Multi-Axis Digital, 3KW, 230/480VAC, 4A

Item #: 16850

Cat #: 2098-DSD-HV030-SE

UPC: 662453959504

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp, SERCOS

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp, SERCOS
With a variety of power sizing options, Bulletin 2098 Ultra™ 3000 digital servo drives from Allen-Bradley® support simple standalone indexing as well as multi-axis integrated motion. Catalog item 2098-DSD-HV030-SE is an Ultra3000 high-voltage drive with SERCOS from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Ultra are trademarks of Rockwell Automation, Inc.
Also known as: 662453959504, 2098-DSD-HV030-SE

Specifications

Wattage: 3 kW
Phase: 3
Type: SERCOS, Servo Drive
Volts AC: 480, 230
Amps: 4
Wattage: 3 kW
Type: SERCOS, Servo Drive
Amps: 4
Phase: 3
Volts AC: 480, 230

Customer Reviews

No reviews for this product
(0)