365W Solar Module, 60 Cell, Black on White

Item #: 1684848

Cat #: LG365M1C-N5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
365 Watt Solar Module, NeON 2-« ACe Series, 60 Cell, 1000 Volt DC, 66.92" x 40" x 1.57" (40mm Frame), 43 lbs., Black on White

Overview

365 Watt Solar Module, NeON 2-« ACe Series, 60 Cell, 1000 Volt DC, 66.92" x 40" x 1.57" (40mm Frame), 43 lbs., Black on White
LG NeON® ACe is a high-power AC module based on our NeON® 2 series. The NeON® ACe is a smart AC module that is easy to install and monitor, provides increased flexibility for array design and is an excellent solution for home installation.
Also known as: LG365M1C-N5

Specifications

Volts DC: 1000
Wattage: 365
Depth: 1.570 in
Color: Black on White
Weight: 43.000 lbs
Width: 40.000 in
Length: 66.930 in
Family / Style: NeON 2® ACe
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in
Weight: 43.000 lbs
Length: 66.930 in
Number of Cells: 60
Wattage: 365
Color: Black on White
Width: 40.000 in
Family / Style: NeON 2® ACe

Customer Reviews

No reviews for this product
(0)