Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Splitter Box, 3 Wire, 225a, Bulletin S90b (type 1 Splitter Boxes), Size/dims: 16.00x16.00x5.00, Material/finish: Steel/gray
Overview
Splitter Box, 3 Wire, 225a, Bulletin S90b (type 1 Splitter Boxes), Size/dims: 16.00x16.00x5.00, Material/finish: Steel/gray
Also known as: 783510138677, ASB223R
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)