Starter, Full Voltage Non-Reversing, Size B, Freedom, 120VAC Coil

Item #: 168462

Cat #: AE16BNS0AC

UPC: 782113970936

Sign In or Register to view pricing and more.
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size B, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Overview

IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size B, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact
Also known as: 782113970936, AE16BNS0AC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 10
Type: Starter
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 10
Mounting: Surface
Phase: 3
Poles: 3
Type: Starter

Customer Reviews

No reviews for this product
(0)