
20W LED Bulk Head, Black
Item #: 1684524
Cat #: 65-114
UPC: 045923451140
Documents & Guides
LED Bulkhead - 20W - 3000K - Black Finish - 120-277V
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Bulkhead - 20W - 3000K - Black Finish - 120-277V
Satco's 65-114 20 watt LED bulk head is an attractive, high efficiency wall fixture good for both indoor and outdoor applications. Illuminate docks, walkways, entrances, patios, and pool decks with this durable, die-cast aluminum bulk head. This LED bulk head delivers 50,000 hours of warm white light.
Also known as: 045923451140, 65-114
Specifications
Lumens: | 1440 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Color Rendering Index (CRI): | 90 |
Volts AC: | 100 - 277 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | No |
Lumens: | 1440 |
Wattage: | 20 |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 90 |
Standards: | California Proposition 65 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)