20W LED Bulk Head, 30K

Item #: 1684523

Cat #: 65-113

UPC: 045923451133

Sign In or Register to view pricing and more.
LED Bulkhead - 20W - 3000K - White Finish - 120-277V

Overview

LED Bulkhead - 20W - 3000K - White Finish - 120-277V
Satco's 65-113 20 watt LED bulk head is an attractive, high efficiency wall fixture good for both indoor and outdoor applications. Illuminate docks, walkways, entrances, patios, and pool decks with this durable, die-cast aluminum bulk head. This LED bulk head delivers 50,000 hours of warm white light.
Also known as: 045923451133, 65-113

Specifications

Lumens: 1440
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: White
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1440
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Color Temperature: 3000 (Warm White)
Color: White
Volts AC: 100 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)