Air Conditioner For Enclosure, Indoor, BTU: 8000, 115V
Item #: 168440
Cat #: CR430816G002
UPC: 783510193225
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 8000, 115 Volt, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Overview
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 8000, 115 Volt, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Easy-mount flanges for simple installation. Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance. Mounting hardware, gaskets and user manual furnished with the unit. Every unit functionally tested before shipping. High-performance fans and blowers designed for densely packed enclosures.
Also known as: 783510193225, CR430816G002
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)