This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3500K
Item #: 168413
Cat #: PL-T-42W/35/4P/ALTO-12PK
UPC: 046677268756
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 12 Philips Part # 26875-5
Overview
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 12 Philips Part # 26875-5
Also known as: 046677268756, PL-T-42W/35/4P/ALTO-12PK
Specifications
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 3200 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-4) |
Wattage: | 42 |
Volts AC: | 120 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Lumens: | 3200 |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (GX24q-4) |
Customer Reviews
No reviews for this product
(0)