LED Downlight, 5"/6", 14 Watt, 1200 Lumen, 5000K, 120V
Item #: 1684021
Cat #: LED/RT5/6/1200/950/G2/CEC
UPC: 046135651250
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, Baffle Reflector, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65125* *Sylvania Part # 65125*
Overview
LED Downlight, Baffle Reflector, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65125* *Sylvania Part # 65125*
Also known as: 046135651250, LED/RT5/6/1200/950/G2/CEC
Specifications
Mounting: | Recessed |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Color: | White |
Wattage: | 14 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Diameter: | 5 in, 6 in |
Color: | White |
Lumens: | 1200 |
Dimmable: | Yes |
Color Rendering Index (CRI): | 92 |
Volts AC: | 120 |
Type: | Dimmable |
Wattage: | 14 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)