Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray

Item #: 168385

Cat #: HOMC12UC

UPC: 785901077503

Sign In or Register to view pricing and more.
Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray

Overview

Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center NEMA 1 indoor combination flush surface cover is for a load center with 12 spaces. The grey load center cover has a height of 19.12 inches and a width of 15.44 inches.
Also known as: 785901077503, HOMC12UC

Specifications

Mounting: Flush, Surface
Family / Style: Homeline
Spaces: 12
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Flush, Surface
Spaces: 12
Standards: California Proposition 65
Family / Style: Homeline
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)