CFM Side-Mount Filter Fan, Max 12

Item #: 1683797

Cat #: HF0526513

UPC: 783510342777

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 12, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .12/.10, Voltage: 230 VAC, Height: 6.15", Width: 6.16" Depth: 3.98", Black

Overview

CFM Side-Mount Filter Fan, Max 12, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .12/.10, Voltage: 230 VAC, Height: 6.15", Width: 6.16" Depth: 3.98", Black
CFM Max 12, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .12/.10, Voltage: 230 VAC, Height: 6.15", Width: 6.16" Depth: 3.98", Black
Also known as: 783510342777, HF0526513

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)