2' x 2' LED Troffer, 3500L, 4000K

Item #: 1683698

Cat #: ZR22-30L-840-10V5-UNV

UPC: 849665039884

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, Lumens: 3,470, Color Temperature: 4000K, CRI: 80, Curve Lens, 0-10V 5% Dimming

Overview

2 Ft. x 2 Ft. LED Troffer, 120-277V, Lumens: 3,470, Color Temperature: 4000K, CRI: 80, Curve Lens, 0-10V 5% Dimming
The ZR LED troffer provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZR Series delivers from 2,000 to 10,000 lumens and 80 CRI quality light and is perfect for both new construction and renovation. Multiple control options including 0-10V, SmartCast® Technology, Lutron Vive, and Lutron EcoSystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR LED troffer embodies a breakthrough in balancing energy savings, visual comfort and project budgets.
Also known as: 849665039884, ZR22-30L-840-10V5-UNV

Specifications

Mounting: Recessed
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 3500
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)