MILW 49-94-1405 14X3/32X1

Item #: 168334

Cat #: 49-94-1405

UPC: 045242218479

Sign In or Register to view pricing and more.
Milwaukee; Cut-off Wheel; A36p, Type 1; Diameter: 14 In; Thickness: 3/32 In; Arbor Hole Size: 1 In

Overview

Milwaukee; Cut-off Wheel; A36p, Type 1; Diameter: 14 In; Thickness: 3/32 In; Arbor Hole Size: 1 In
Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Also known as: 045242218479, 49-94-1405

Specifications

Customer Reviews

No reviews for this product
(0)