Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, GA300, Inner Diameter 300mm, 630A

Item #: 1683308

Cat #: 50442

UPC: 785901698098

Sign In or Register to view pricing and more.
Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, GA300, Inner Diameter 300mm, Rated Current 630 Amp

Overview

Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, GA300, Inner Diameter 300mm, Rated Current 630 Amp
This toroid is dedicated to Vigilohm Insulation Fault locators, and to VigiPacT type A residual current protection and monitoring relays. It allows the monitoring of the injected component from Vigilohm Insulation Monitor, and the measurement of a current rating up to 630A for VigiPacT monitoring and protection relays. The transformer ratio is 1/1000. The inner diameter of the toroid is 300 millimeters and the weight is 2.280kg. The cables must be centered within the toroid and the diameter represented by all these cables should not exceed 150 millimeters. The maximum cross section per phase (R, S, T, N) is 2 cables of 240mm² for a copper conductor.
Also known as: 785901698098, 50442

Specifications

Amps: 630
Type: Sensor, Toroid
Standards: California Proposition 65
Amps: 630
Standards: California Proposition 65
Type: Sensor, Toroid

Customer Reviews

No reviews for this product
(0)