This product has been discontinued.
![340W Module, NeON 2-« Black Series, 60 Cell, Black on Black 340W Module, NeON 2-« Black Series, 60 Cell, Black on Black](https://rexel-cdn.com/products/lg340n1k-l5finalver052620-1.jpg?i=25AEFCE3-3491-4414-9541-F921430833E5&f=420)
340W Module, NeON 2-« Black Series, 60 Cell, Black on Black
Item #:
1683221
Cat #:
LG340N1K-L5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
340 Watt, NeON 2-« Series, 60 Cell, Black on Black, 1000 Volt DC, 39.68 lbs, 40MM Frame
Overview
340 Watt, NeON 2-« Series, 60 Cell, Black on Black, 1000 Volt DC, 39.68 lbs, 40MM Frame
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG340N1K-L5
Specifications
Volts DC: | 1000 |
Wattage: | 340 |
Depth: | 1.570 in |
Color: | Black on Black |
Length: | 66.380 in |
Weight: | 39.680 lbs |
Width: | 40.000 in |
Family / Style: | NeON 2® Black |
Volts DC: | 1000 |
Depth: | 1.570 in |
Length: | 66.380 in |
Width: | 40.000 in |
Wattage: | 340 |
Color: | Black on Black |
Weight: | 39.680 lbs |
Family / Style: | NeON 2® Black |
Customer Reviews
No reviews for this product
(0)