1
more
Liquidtight Ground Connector, 90°, Insulated, 2", Malleable Iron
Item #: 16832
Cat #: 3548
UPC: 050169035481
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Ground Connector, 90 Degree, Insulated, 2 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Overview
Liquidtight Ground Connector, 90 Degree, Insulated, 2 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 050169035481, 3548
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)