This product has been discontinued.
5W A19 LED Lamp, 20-27K
Item #: 1683178
Cat #: 5A19/PER/927-922/CL/G/E26/WGX-1FB-T20
UPC: 046677549480
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
A19 Filament Lamp, 5 Watt, Base: E26, Lumens: 450, Color Temperature: 2000K - 2700K *Philips Part # 549485*
Overview
A19 Filament Lamp, 5 Watt, Base: E26, Lumens: 450, Color Temperature: 2000K - 2700K *Philips Part # 549485*
Philips LEDs with a dimmable warm glow effect, enables light levels to dim to the warm tones of traditional bulbs. You can change the ambience from functional lighting to an inviting and cozy atmosphere.
Also known as: 046677549480, 5A19/PER/927-922/CL/G/E26/WGX-1FB-T20
Specifications
Base: | Medium Screw (E26) |
Shape: | A19 (Arbitrary) |
Type: | Filament |
Color Temperature: | 2000 (Warm White), 2700 (Warm White) |
Wattage: | 5.500 |
Base: | Medium Screw (E26) |
Type: | Filament |
Wattage: | 5.500 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2000 (Warm White), 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)