Wall Lantern, Outdoor, 3-Light, 60W, Vintage Rust

Item #: 168302

Cat #: 8692-61

UPC: 747396001241

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 27-3/4 inch, Finish: Vintage Rust, Family: Harrison

Overview

Wall Lantern, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 27-3/4 inch, Finish: Vintage Rust, Family: Harrison
Also known as: 747396001241, 8692-61

Specifications

Color: Vintage Rust
Wattage: 60
Mounting: Wall
Length: 27.750 in
Base: Candelabra Screw (E12)
Color: Vintage Rust
Mounting: Wall
Base: Candelabra Screw (E12)
Wattage: 60
Length: 27.750 in

Customer Reviews

No reviews for this product
(0)