Bath Light, 4 Light, 100W, Polished Nickel

Item #: 168295

Cat #: 5584PL

UPC: 640665558425

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 4 Light, 100 Watt, Polished Nickel, Width: 30-1/2 in, Medium Base

Overview

Bath Light, 4 Light, 100 Watt, Polished Nickel, Width: 30-1/2 in, Medium Base
Also known as: 640665558425, 5584PL

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Nickel
Diameter: 30 1/2 in
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Nickel
Type: Bath/Wall Fixture
Wattage: 100
Diameter: 30 1/2 in

Customer Reviews

No reviews for this product
(0)