Three Hole Corner Angle, Steel, Electro-Galvanized

Item #: 168269

Cat #: BBS-4/10

UPC: 051712707404

Sign In or Register to view pricing and more.
Documents & Guides
Corner Angle Fitting, 90 Degree, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Electro-Galvanized Steel.

Overview

Corner Angle Fitting, 90 Degree, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Electro-Galvanized Steel.
Also known as: 051712707404, BBS-4/10

Specifications

Diameter: 13/32 in
Mounting: 3-Hole
Type: Fast Acting, Midget, Corner Angle
Speed: Fast Acting
Length: 1 3/8 in
Material: Steel
Volts AC: 600
Amps: 0.400
Class: Midget
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Fast Acting, Midget, Corner Angle
Length: 1 3/8 in
Volts AC: 600
Class: Midget
Mounting: 3-Hole
Speed: Fast Acting
Material: Steel
Amps: 0.400
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)