Wireway Reducer

Item #: 16825

Cat #: F88LRE66

UPC: 783510193805

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Reducer, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8x8 To6x6, Material/finish: Steel/gray

Overview

Wireway, Reducer, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8x8 To6x6, Material/finish: Steel/gray
Also known as: 783510193805, F88LRE66

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)