48IN LED STRIPLIGHT 4600 LM 40K 0-10V
Item #: 1682479
Cat #: 4SNLED-LD5-46SL-LN-UNV-L840-CD1-U
UPC: 080083852680
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
48IN LED STRIPLIGHT 4600 LM 40K 0-10V
Overview
48IN LED STRIPLIGHT 4600 LM 40K 0-10V
Also known as: 080083852680, 4SNLED-LD5-46SL-LN-UNV-L840-CD1-U
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 4600 |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 4600 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)