Breaker, Molded Case, HC frame (Current Limiting), 125A, 65 kAIC @ 480VAC, 3P

Item #: 1682387

Cat #: 140G-HC6F3-D12

UPC: 889508547046

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, HC frame (Current Limiting), 125 Amp, 65 kAIC @ 480 Volt AC, Adjustable Thermal Magnetic Trip, 3 Poles

Overview

Breaker, Molded Case, HC frame (Current Limiting), 125 Amp, 65 kAIC @ 480 Volt AC, Adjustable Thermal Magnetic Trip, 3 Poles
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 889508547046, 140G-HC6F3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Size: H Frame
Volts AC: 600
Interrupt Rating AC: 65 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: 140G
Amps: 125
Size: H Frame
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)