Copper Two-hole Long-barrel Lug

Item #: 168236

Cat #: CLND-1000-12-134

UPC: 783669651065

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 1000, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1000, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
ILSCO CU CMP 1000 kcmil 9/16-1-3/4 T UL CSA LONG BARREL, NO SIGHT Number: ILD-125;Alternate Conductor Size: Alternate: 750 G,H,I FLEX 777.7 DLO; Barrel Length: 3.0000 IN; Width: 2.1690 IN; Strip Length: 3.0620 IN; Tang Thickness: 0.3280 IN; Tang Length: 3.0000 IN; Tang Width: 2.1690 IN; Outside Diameter: 1.5000 IN; Inside Diameter: 1.1720 IN; Mounting Hole Diameter: 0.562 IN; Overall Length: 7.0250IN; Plating: Tin; Length: 7.0250 IN
Also known as: 783669651065, CLND-1000-12-134

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1000
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)