Terminal Block, Grounding, Green/Yellow, 26 - 10AWG, 4mm

Item #: 16822

Cat #: 1492-LG4

UPC: 662073056416

Documents & Guides
Terminal Block, Grounding, Green/Yellow, 26 - 10 AWG, 4 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Grounding, Green/Yellow, 26 - 10 AWG, 4 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG4 from Rockwell Automation® is a green / yellow 4 mm or 2.5 mm (6.1 x 62 x 35.7 mm [0.24 x 2.44 x 1.41 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through ground block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056416, 1492-LG4

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 26 - 10
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 26 - 10
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)