Label Vinyl 2.25in x 2.5in WT/CL 1000/RL

Item #: 168215

Cat #: THT-26-427-1

UPC: 662820301578

Sign In or Register to view pricing and more.
Documents & Guides
Self-Laminating Vinyl Wire and Cable Lbls 2.25 in H x 2.5 in W WT, Clear 1000/RL

Overview

Self-Laminating Vinyl Wire and Cable Lbls 2.25 in H x 2.5 in W WT, Clear 1000/RL
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820301578, THT-26-427-1

Specifications

Color: Clear, White
Height: 2.25 in
Material: Vinyl
Color: Clear, White
Material: Vinyl
Height: 2.25 in

Customer Reviews

No reviews for this product
(0)