Astro Digital Timer DPST

Item #: 168188

Cat #: EWZ103

UPC: 786261824738

Documents & Guides
Astro Digital Timer DPST
Sign In or Register to view pricing and more.

No associated products found.

Overview

Astro Digital Timer DPST
Also known as: 786261824738, EWZ103

Specifications

Type: Astronomic, DPST, Electronic
Poles: 2
Amps: 40
Range: 7 day
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: Astronomic, DPST, Electronic
Amps: 40
Volts AC Range: 120 - 277
Poles: 2
Range: 7 day
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)